Shop All Actuators and Damper Motors
Johnson Controls
Elec Act, 22 in.-lb., Floating, 24VAC
Mfr # VA-8020-1
Zoro # G5077362
product price: $244.47
/ea
Free Shipping & Returns
Not eligible for select promotions
$244.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Type Floating
- Torque 22 in-lb
- Voltage 24V AC
- For Use With Globe Valves
- Type of Actuator Non-Spring Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA-8020-1
- Zoro # G5077362
- UPC # 078502840615
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 1/2 in |
Height | 5 in |
Width | 4 1/2 in |
Overall Height | 5 in |
Overall Width | 4 1/2 in |
Overall Depth | 2 1/2 in |
Stroke Length | 5/16 in |
Description
Electric Globe Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal Floating Point, Cycle Time 108 sec, Electrical Connection Type Screw Terminals, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Includes Valve Linkage, NEMA Rating Not Rated, Number of Auxiliary Switches 0, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum 35 Degrees F, Overall Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN Pressure/Temp Gauge, 60, 2-1/2" Dial, 1/4" (510-218-099)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- RHEEM 62-24141-04 Ignitor - Direct (62-24141-0)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGA-3)
- JOHNSON CONTROLS M9220-Hga-3 24V Damper Actuator (M9220-HGA-)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9102-IGA-3S)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGA-2)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb., 24VAC/DC (M9132-AGA-2)
- BELIMO Actuator, Damper, 35 in-lb, 24V AC/DC (LF24-SR US)
- Johnson Controls Actuators and Damper Motors