Shop All Valve Actuators
Johnson Controls
Elec Act, 180 in.-lb., Spring Ret., 24VAC
Mfr # VA7830-HGC-2
Zoro # G7077411
product price: $697.90
/ea
Free Shipping & Returns
$697.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Proportional/On-Off/Floating
- Torque 180 in-lb
- Cycle Time 76 sec
- Ambient Temp. Range To 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA7830-HGC-2
- Zoro # G7077411
- Country of Origin Germany
- Category Valve Actuators
Dimensions
Width | 4 1/2 in |
Depth | 8 3/8 in |
Height | 9 in |
Electrical Lead Length | 4 ft |
Overall Depth | 8 3/8 in |
Stroke Length | 2 in |
Overall Height | 9 5/8 in |
Overall Width | 4 9/16 in |
Description
Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal Floating Point, On/Off, Proportional, Cycle Time 76 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal Preferred, Mounting Style Direct Mount, NEMA Rating 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Internal Pipe Wrench Set, 3/8" to 1" Cap. (139/4)
- NAUGATUCK Float Ball, Round, SS, 3-1/2 In (GR35S4241A)
- ZORO SELECT 1-1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N05112S4)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., On-Off, 24VAC (VA9208-BGA-3)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGB-2)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAC-3)
- JOHNSON CONTROLS V46Aa-1C 3/8" Npt. Pressure (V46AA-1C)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 24V (VA-7010-8001)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- NORDYNE 903600 Flame Sensor With Wiring (903600)
- Johnson Controls Valve Actuators