Shop All Valve Actuators
This Product is Discontinued
Johnson Controls
Elec Act, 180 in.-lb., Floating, 24VAC (Discontinued)
Mfr # VA-7200-1001
Zoro # G7036653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24V AC
- Signal Type Floating
- Torque 180 in-lb
- Cycle Time 26 sec
- Ambient Temp. Range To 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA-7200-1001
- Zoro # G7036653
- Country of Origin Italy
- Category Valve Actuators
Dimensions
Depth | 4 3/16 in |
Height | 7 3/4 in |
Width | 4 3/16 in |
Overall Width | 4 3/16 in |
Overall Height | 7 3/4 in |
Overall Depth | 4 3/16 in |
Description
Electric Globe Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Series VG7000, Control Signal Proportional, Cycle Time 26 sec, Electrical Connection Type Screw Terminals, Frequency 50/60 Hz, Includes Two-Position Scales, Jam Nut, Position Indicator, NEMA Rating 2, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum 23 Degrees F, Overall Depth 4 3/16 in, Overall Height 7 3/4 in, Overall Width 4 3/16 in, Power Consumption 6.7 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.