Shop All Actuators and Damper Motors
Johnson Controls
Elec Act, 180 in.-lb., 24VAC
Mfr # VA7820-HGA-2
Zoro # G5126012
product price: $665.32
/ea
Free Shipping & Returns
$665.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Type Proportional/On-Off/Floating
- Torque 180 in-lb
- Voltage 24V AC
- Cycle Time 76 sec
- For Use With Globe Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA7820-HGA-2
- Zoro # G5126012
- Country of Origin Germany
- Category Actuators and Damper Motors
Dimensions
Depth | 8 3/8 in |
Width | 4 1/2 in |
Height | 9 in |
Overall Depth | 8 3/8 in |
Electrical Lead Length | 4 ft |
Overall Width | 4 9/16 in |
Stroke Length | 2 in |
Overall Height | 9 5/8 in |
Description
Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal Floating Point, On/Off, Proportional, Cycle Time 76 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal Preferred, Mounting Style Direct Mount, NEMA Rating 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302821)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 10 7/8 in W, 19 15/16 in L (BGASPN08)
- FOLLETT ICE Control Board (PD502242)
- SUPCO Thermostat, Adjustable Limit, 120/240V (SHM180)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-HGA-3)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAC-3)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9104-IGA-2S)
- BELIMO Afbup 24-240V Multi Voltage (AFBUP)
- Johnson Controls Actuators and Damper Motors