Shop All Actuators and Damper Motors
Johnson Controls
Elec Act, 180 in.-lb., 2 SPDT, 24VAC
Mfr # VA7820-HGC-2
Zoro # G5077292
product price: $818.28
/ea
Free Shipping & Returns
$818.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Type Proportional/On-Off/Floating
- Torque 180 in-lb
- Voltage 24V AC
- Type of Actuator Spring Return
- Power Consumption 11 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA7820-HGC-2
- Zoro # G5077292
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 9 in |
Width | 4 1/2 in |
Depth | 8 3/8 in |
Overall Depth | 8 3/8 in |
Electrical Lead Length | 4 ft |
Overall Height | 9 5/8 in |
Overall Width | 4 9/16 in |
Stroke Length | 2 in |
Description
Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal Floating Point, On/Off, Proportional, Cycle Time 76 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal Preferred, Mounting Style Direct Mount, NEMA Rating 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG HOOK UP KIT PLSTC 1/4"" (4472)
- SCOTSMAN Drip Tray, For 56FJ88, Fits Scotsman (A40298-001)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FD12X20N_4)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- JOHNSON CONTROLS Electric Actuator, Floating with Timeout (M9104-IUA-2S)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGC-2)
- HONEYWELL Ms8110A1008 24V Spring Return (MS8110A100)
- Johnson Controls Actuators and Damper Motors