Shop All Line Voltage Thermostats
Johnson Controls
Dust Proof, SPDT Ventilating 30 Degrees -110 Degrees - 16a. at 120V Coiled Cap
Mfr # M19DP
Zoro # G010035518
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M19DP
- Zoro # G010035518
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTITE Black EPDM Rubber Roof Sealant 11 oz (GTECLK11B)
- BRASS ACCENTS CLASSIC REG 4x10" W/DMP PB (A03-R2410-605)
- AAON CommLink 5 Communications Interface Kit (ASM01874)
- KOCH FILTER Final Filter, MERV14, DH, 24"x24"x12" (110-720-001)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26A-14C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC (T22CBC-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- RHEEM Sp8293 Thermostat - Electric (SP8293)
- Johnson Controls Line Voltage Thermostats