Shop All Duct Pressure Switches
Johnson Controls
Duct Sensor Holder, No Box
Mfr # TE-6001-11
Zoro # G3219559
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dew Point Detection and Control, Duct Heater Control
- Overall Width 2 7/16 in
- Overall Height 2 7/16 in
- Overall Depth 9 3/16 in
- Mounting Hole Center to Center Distance 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # TE-6001-11
- Zoro # G3219559
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 2 7/16 in |
Overall Height | 2 7/16 in |
Overall Depth | 9 3/16 in |
Details
Item | Duct Sensor Holder,No Box |
Application | Dew Point Detection and Control, Duct Heater Control |
Mounting Hole Center to Center Distance | 1 1/2 in |
Product Type | Humidity Control |
Description
Duct Sensor Holder,No Box, Application Dew Point Detection and Control, Duct Heater Control, Mounting Hole Center to Center Distance 1 1/2 in, Overall Depth 9 3/16 in, Overall Height 2 7/16 in, Overall Width 2 7/16 in, Product Type Humidity Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OIL EQUIPMENT MANUFACTURING 3220 Speedfill 2" Female (3220)
- JOHNSON CONTROLS Wire Harness For Pressure Transducer (WHA-P399-400C)
- FASCO Motor, Shaded Pole, 115V, 9W (EC9W115)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 14 (33E927)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- SEALED UNIT PARTS CO Supco Manual Reset Pressure Switch - 375 PSI Open (SMR375)
- Johnson Controls Duct Pressure Switches