Shop All Building Automation Controls
This Product is Discontinued
Johnson Controls
Duct Humidity (Discontinued)
Mfr # HE-69520NP-0
Zoro # G6554292
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Duct Mount
- Voltage 14 to 30V DC, 20 to 30V AC
- Includes Test and Calibration Equipment Certificate of Calibration Conformance
- For Use With Any BAS/DDC System
- Connection Push On Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # HE-69520NP-0
- Zoro # G6554292
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Dimensions | 3.28 in x 3.28 in x 8.27 in |
Probe Length | 6 in |
Overall Width | 3 1/4 in |
Overall Height | 3 1/4 in |
Probe Diameter | 1 in |
Overall Length | 8 1/4 in |
Description
Humidity Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Housing Material Plastic, Housing Color Blue, Probe Length 6 in, Temperature Accuracy +/-0.65 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.