Shop All Pneumatic Control Accessories
Johnson Controls
Duct 2 Rh And 1000 Ohm 1,420Ma
Mfr # SRH12PD11T2N
Zoro # G0947600
product price: $264.28
/ea
Free Shipping & Returns
$264.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # SRH12PD11T2N
- Zoro # G0947600
- Country of Origin United States
- Category Pneumatic Control Accessories
Details
Item | Duct 2 Rh And 1000 Ohm 1,420Ma |
Description
Duct 2 Rh And 1000 Ohm 1,420Ma
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMASTER Condensor Fan Motor, 1/3-1/5 HP, 1075 rpm (EM3465F)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 2", 6 Pack (FD30X30X2_6)
- DAYTON Blower, 75 cfm, 115V, 50/60 Hz (42NL22)
- WHITE-RODGERS 48C21-707 Air Handler Control (48C21-707)
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- JOHNSON CONTROLS Spring Kit (V-3974-6008)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CN)
- JOHNSON CONTROLS Pneumatic Air Dryer Replacement Filter (A-4000-156)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AE)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-3142)
- Johnson Controls Pneumatic Control Accessories