Shop All Dual Pressure Controls
Johnson Controls
Dual Pressure Control, SPST
Mfr # P70MA-2C
Zoro # G6606345
product price: $506.19
/ea
Free Shipping & Returns
$506.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 20 in Hg to 100
- High Pressure Range (PSIG) 100 to 500
- High Pressure Differential (PSIG) 55 psig
- Low Pressure Differential (PSIG) 7 to 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70MA-2C
- Zoro # G6606345
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Width | 5 3/4 in |
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/8 in |
Capillary Tube Length | 36 in |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 20 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Differential Pressure - Low Side 7 psi, Maximum Differential Pressure - Low Side 50 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- SUPCO Hot Surface Ignitor, Round (SIG101)
- AIR SYSTEMS INTL Saddlator Ventilator, Negative Flow (SV189-29-N)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 10 1/2 In (FC987-1050D L)
- JOHNSON CONTROLS Dual Pressure Control, DPST (P72MA-1C)
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-5C)
- JOHNSON CONTROLS Differential Pres Control, Spst Close (P74AA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- Johnson Controls Controls