Shop All Dual Pressure Controls
Johnson Controls
Dual Pressure Control, SPST
Mfr # P70LB-6C
Zoro # G5040131
product price: $258.14
/ea
Free Shipping & Returns
$258.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 12 in Hg to 80
- High Pressure Range (PSIG) 100 to 500
- High Pressure Differential (PSIG) 55 psig
- Low Pressure Differential (PSIG) 5 to 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P70LB-6C
- Zoro # G5040131
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Width | 5 3/4 in |
Pressure Connection Size | 1/4 in |
Capillary Tube Length | 36 in |
Overall Depth | 2 1/8 in |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 12 in Hg, Maximum Pressure Range - Low Side 80 psi, Minimum Differential Pressure - Low Side 5 psi, Maximum Differential Pressure - Low Side 35 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- ROBERTSHAW Water Filter (11-200)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- DAYTON Replacement Cover, 21-1/4 In. Id (6366366)
- JOHNSON CONTROLS Dual Pressure Control, DPST (P72MA-1C)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-5C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170MA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- HONEYWELL V4043A1002 120V 1/2" Flare 2-Way (V4043A1002)
- Johnson Controls Controls