Shop All Dual Pressure Controls
Johnson Controls
Dual Pressure Control, SPST
Mfr # P70LB-1C
Zoro # G5016873
Free Shipping & Returns
$258.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 20 in Hg to 100
- High Pressure Range (PSIG) 100 to 500
- High Pressure Differential (PSIG) 55 psig
- Low Pressure Differential (PSIG) 7 to 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P70LB-1C
- Zoro # G5016873
- UPC # 13263804247
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Width | 5 3/4 in |
Capillary Tube Length | 36 in |
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 20 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Differential Pressure - Low Side 6 psi, Maximum Differential Pressure - Low Side 50 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 16 in. W X 25 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL01-2PK-24)
- ZORO SELECT 8 in Square 4-Way Multilouver Ceiling Diffuser, White (4MJJ6)
- DAYTON Relay Transformer (R8285B)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM (20933)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-5C)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- JOHNSON CONTROLS Pressure Control, SPST, Auto Reset (P170MA-18C)
- JOHNSON CONTROLS Differential Pres Control, Spst Close (P74AA-1C)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- Johnson Controls Controls