Shop All Dual Pressure Controls
Johnson Controls
Dual Pressure Control, SPST
Mfr # P170MA-1C
Zoro # G5016654
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 20 in Hg to 100
- High Pressure Range (PSIG) 100 to 500
- High Pressure Differential (PSIG) 55 psig
- Low Pressure Differential (PSIG) 7 to 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P170MA-1C
- Zoro # G5016654
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/8 in |
Overall Width | 5 3/4 in |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 20 in Hg, Maximum Pressure Range - Low Side 100 psi, Minimum Differential Pressure - Low Side 7 psi, Maximum Differential Pressure - Low Side 50 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18252.13 4PK)
- SOLER & PALAU Exhaust Fan, Sidewall, 8 In, 400 CFM (SWF-200)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53327)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- JOHNSON CONTROLS Pressure Control, SPST, Auto Reset (P170MA-18C)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P70SA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-5C)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- Johnson Controls Controls