Shop All Dual Pressure Controls
Johnson Controls
Dual Pressure Control, 2 SPDT
Mfr # P170SA-1C
Zoro # G5016663
product price: $241.34
/ea
Free Shipping & Returns
$241.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 2 SPDT
- Low Pressure Range (PSIG) 12 in Hg to 80
- High Pressure Range (PSIG) 100 to 500
- High Pressure Differential (PSIG) 55 psig
- Low Pressure Differential (PSIG) 5 to 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P170SA-1C
- Zoro # G5016663
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/8 in |
Overall Width | 5 3/4 in |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 12 in Hg, Maximum Pressure Range - Low Side 80 psi, Minimum Differential Pressure - Low Side 5 psi, Maximum Differential Pressure - Low Side 35 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x10", MERV 11 (2GHZ9)
- CARRIER Belt, 6-7"Dia 60" Leads Htr (HT32CH220)
- ALL-FILTERS 18 x 28x 1 Washable Electrostatic Furnace Air Filter (18281.E)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-EVSG)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74EA-8C)
- JOHNSON CONTROLS Differential Pres Control, SPST Close (P74BA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-1C)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- Johnson Controls Dual Pressure Controls