Shop All Dual Pressure Controls
Johnson Controls
Dpst Pressure Control, 50/450, Diff
Mfr # P72CA-2C
Zoro # G0945281
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Single Pressure Control
- Application High Limit
- Overall Width 4 in
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P72CA-2C
- Zoro # G0945281
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 450 psi, Pressure Differential - Minimum 60 psi, Pressure Range - Minimum 50 psi, Pressure Differential Max. 150 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form DPST, Switch Action Open on Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Attic Fan Thermostat/Humidistat, Close on Rise, SPST (10N203)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2008)
- ALL-FILTERS 16 x 36x 1 Washable Electrostatic Furnace Air Filter (16361.E)
- FJC Manual Coupler, 14mm x 1.5 R134A (6002)
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-1C)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-1C)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P170SA-1C)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-1549)
- Johnson Controls Controls