Shop All Dual Pressure Controls
Johnson Controls
Dpst Pressure Control, 20In/100 Diff
Mfr # P72CA-4C
Zoro # G0945290
original price:
$261.16
5% off
new price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Single Pressure Control
- Overall Width 4 in
- Application High Limit
- NEMA Rating NEMA 1
- Reset Type Automatic Reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P72CA-4C
- Zoro # G0945290
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Width | 4 in |
Overall Depth | 2 1/8 in |
Details
Item | Single Pressure Control |
Product Type | Single Pressure Control |
Application | High Limit |
NEMA Rating | NEMA 1 |
Reset Type | Automatic Reset |
Element Type | Bellows |
Pressure Range Adjustability | Adjustable |
Series | P72 |
Contact Form | DPST |
Body Material | Steel |
Rated Voltage | 120V AC, 208/240V AC |
Heat Pump Override | No Override |
Switch Action | Open on Rise |
Pressure Range - Minimum | 20 in Hg |
Pressure Range - Maximum | 100 psi |
Pressure Setting | High |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Range - Minimum 20 in Hg, Pressure Range Adjustability Adjustable, Time Delay Setting Not Applicable, Pressure Setting High, Rated Voltage 120V AC, 208/240V AC, Contact Form DPST, Switch Action Open on Rise, Element Type Bellows, Series P72, NEMA Rating NEMA 1, Reset Type Automatic Reset, Mounting Type Universal, Application High Limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31236)
- NU-CALGON UV Coil Cleaning System (4910-10)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32702)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-1C)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P170SA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- JOHNSON CONTROLS Differential Pres Control, Spst Close (P74AA-1C)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4834)
- Johnson Controls Controls