Shop All Line Voltage Thermostats
Johnson Controls
Digital Wall Item: Line Voltage Thermostat, Duct Mount
Mfr # HE-68P3-0N00WS
Zoro # G7245481
product price: $368.53
/ea
Free Shipping & Returns
$368.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14 to 30V DC, 20 to 30V AC
- Sensor Type 1,000 ohm
- Display Type LED
- Switch Type DIP
- For Use With Any BAS/DDC System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # HE-68P3-0N00WS
- Zoro # G7245481
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Dimensions | 3.2 in x 3.2 in x 1.4 in |
Overall Length | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 3 1/4 in |
Overall Width | 3 1/4 in |
Description
Line Voltage Thermostat, Mounting Location Wall Mount, Output 0 to 10V DC, 0 to 5V DC, Temperature Accuracy +/-0.35 Degrees F, Electrical Connection Type Screw Terminals, Enclosure Material Thermoplastic, Display Type LED, Sensing Element Type Platinum, Overall Width 3 1/4 in, Overall Length 1 1/4 in, Overall Height 3 1/4 in, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado Velocity 5 Electric Whole Room Heater (EH1-0161-06)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-009)
- BROAN Aluminum Filter (99010299)
- WHITE-RODGERS 16E09-101 Spdt 24/120/208/240 (16E09-101)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABD-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-36C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T25A-16C)
- Johnson Controls Thermostats