Shop All Low Voltage Thermostats
Johnson Controls
Digital Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired, 24VAC
Mfr # T8490
Zoro # G9911021
Free Shipping & Returns
$182.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 4
- Mounting Type Horizontal
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # T8490
- Zoro # G9911021
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4 13/32 |
Width | 5 13/64" |
Display Size | 4.42 sq in |
Depth | 63/64 in |
Description
Digital Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations W3, W2, W1/O/B, Y2, Y1, G, R, C, HUM, DEHUM, AUX, OUTDOOR SENSOR, REMOTE SENSOR, DRY CONTACT, FAULT, WiFi Capability Yes, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 4.42 sq in, Display Type LCD Touch, Backlit, Display Color Black, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON HEATER CRKC 150W 480V 13 (R06520)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- HYDROLEVEL 1150 120V Compact Low Water (1150)
- BROAN Damper Flap (98005581)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- JOHNSON CONTROLS P70Ca-61C Spst Pressure Control (P70CA-61C)
- JOHNSON CONTROLS Control, Snap Action, 4" D (A19BUC-2)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- JOHNSON CONTROLS T-4506-203 Da Pneumatic Dual (T-4506-203)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- WHITE-RODGERS 1F87U-42Wf 24V Wifi Sensi (1F87U-42WF)
- Johnson Controls Thermostats