Shop All Dual Pressure Controls
Johnson Controls
Differential Pressure Control, SPDT
Mfr # P74EA-8C
Zoro # G5016943
Free Shipping & Returns
$252.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Low Pressure Range (PSIG) 2 to 26
- Low Pressure Differential (PSIG) 3.5 Fixed
- Reset Low Auto
- Pressure Connection 36 in Capillary with 1/4 in Flare Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # P74EA-8C
- Zoro # G5016943
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Capillary Tube Length | 36 in |
Overall Height | 6 1/2 in |
Pressure Connection Size | 1/4 in |
Overall Depth | 2 1/16 in |
Overall Width | 4 in |
Description
Differential Pressure Control, Contact Form SPDT, Switch Action Open/Close on Rise and Fall, Pressure Differential - Minimum Not Applicable, Pressure Differential Max. 3.5 psi, Pressure Range - Minimum 2 psi, Pressure Range - Maximum 26 psi, Pressure Differential Adjustability Fixed, Rated Voltage 208V, 240V, Reset Type Low Side Automatic, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Aluminum Pre-Filter, PK5 (200F APF2)
- REZNOR 97727 Inducer Venter Motor With (97727)
- AQUA KOOL COOLER PAD ROLL33""X160"" (3079)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8061080025)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P170SA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170MA-1C)
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- Johnson Controls Dual Pressure Controls