Shop All Dual Pressure Controls
Johnson Controls
Differential Pres Control, SPST Close
Mfr # P74BA-1C
Zoro # G6128647
product price: $249.40
/ea
Free Shipping & Returns
$249.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 8 to 70
- Low Pressure Differential (PSIG) 8 to 30
- Mounting Any Position
- Voltage 120/240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P74BA-1C
- Zoro # G6128647
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Capillary Tube Length | 36 in |
Overall Depth | 2 1/16 in |
Overall Height | 5 5/16 in |
Overall Width | 4 in |
Pressure Connection Size | 1/4 in |
Description
Differential Pressure Control, Contact Form SPST, Switch Action Open on Fall, Pressure Differential - Minimum 8 psi, Pressure Differential Max. 30 psi, Pressure Range - Minimum 8 psi, Pressure Range - Maximum 70 psi, Pressure Differential Adjustability Adjustable, Rated Voltage 208V, 240V, Reset Type Low Side Automatic, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female, Product Type Differential Pressure Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Coil24Vdc Coil (43005437)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 120V (BBA14-111HEB-00)
- PERFECT AIRE 6.25 in. H X 4 in. D 1 speed Table Fan (1PAFD4)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-404)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74EA-8C)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P170SA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-6C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70NA-1C)
- Johnson Controls Controls