Shop All Dual Pressure Controls
Johnson Controls
Differential Pres Control, Spst Close
Mfr # P74AA-1C
Zoro # G0945318
product price: $261.50
/ea
Free Shipping & Returns
$261.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Universal Mounting Bracket
- Product Type Differential Pressure Control
- Overall Height 5 5/16 in
- Application Motor Actuator Positioning, Refrigeration Compressors, Prove Pump Operation, Water Chillers, Water Coolers
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P74AA-1C
- Zoro # G0945318
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Overall Height | 5 5/16 in |
Overall Width | 4 in |
Pressure Connection Size | 1/4 in |
Capillary Tube Length | 36 in |
Overall Depth | 2 1/16 in |
Description
Differential Pressure Control, Contact Form SPST, Switch Action Close on Fall, Pressure Differential - Minimum 8 psi, Pressure Differential Max. 30 psi, Pressure Range - Minimum 8 psi, Pressure Range - Maximum 70 psi, Pressure Differential Adjustability Adjustable, Rated Voltage 208V, 240V, Reset Type Low Side Automatic, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female, Product Type Differential Pressure Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Fan Blade (M51153-01)
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150F)
- GRUNDFOS 519604 1-1/2" Cast Iron Flange (519604)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-1C)
- JOHNSON CONTROLS Pressure Control, SPST, Auto Reset (P170MA-18C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-1C)
- JOHNSON CONTROLS Dual Pressure Control, DPST (P72MA-1C)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P70SA-1C)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P170SA-1C)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4833)
- Johnson Controls Controls