Shop All Duct Pressure Switches
Johnson Controls
Differential Air Pressure Switch
Mfr # P32AC-1C
Zoro # G5016706
product price: $108.90
/ea
Free Shipping & Returns
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HVAC/General Purpose
- Electrical Rating 9.8 A @ 120V
- Sample Line Connector 1/8"- 27 NPT
- Depth (In.) 2 1/8 in
- Differential (In. WC) 0.135 To 0.525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P32AC-1C
- Zoro # G5016706
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Depth (In.) | 2 1/8 in |
Width (In.) | 3 1/4 in |
Height (In.) | 5 5/8 in |
Sample Line Connection Size | 1/8 in |
Overall Height | 5 5/8 in |
Overall Depth | 2 1/8 in |
Overall Width | 3 1/4 in |
Description
Air Pressure Switch, Application Duct Heater Control, Humidity Detection and Control, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 9.8 A @ 120V, Housing Type Conduit Box, Includes Mounting Bracket, Maximum Differential Pressure Setting 0.525 in wc, Maximum Operating Temperature 167 Degrees F, Maximum Pressure Rating 1 psig, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.135 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 2", 6 Pack (FB20X30X2_6)
- BELL & GOSSETT Heat Motor for Comfortrol (189137)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- PLASTIC SUPPLY End Cap, 12 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA12)
- JOHNSON CONTROLS Press Air Flow Sw, .05-12"Wc, Gold Con (AFS-405)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- Johnson Controls Duct Pressure Switches