Shop All Motorized Dampers Accessories
Johnson Controls
Damper Mount Kit
Mfr # M9000-150
Zoro # G7147831
Free Shipping & Returns
$109.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 Series Actuators
- Includes (2) Lock Washers, (2) Long Screws, (2) M9100 Only Inserts, (2) M9100 Only Washers, (2) Nuts, (2) Spacers, (9) #12-24 x 1/2 in Hex-Head Thread Forming Screws, 1/4 in x 11/32 in Drive Rivet, Blade Arm Bracket, Connection Head Clip, Connection Head Pin, Hex-Head Thread Forming Screws, Lock Washer, M9000 Crank Arm, M9000-152 Reinforcement Plate, Nut, Rod, Rod Connection Head, Shaft Clamp Plug, Swivel Ball Joint, Mounting Bracket
- Accessory Type Damper Mount Kit
- Compatible with Series M9000
- Overall Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9000-150
- Zoro # G7147831
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Length | 15 1/2 in |
Overall Height | 13 in |
Thread Size | #12-24 |
Overall Width | 10 1/4 in |
Details
Item | Mounting Kit |
For Use With | M9100 Series Actuators |
Includes | (2) Lock Washers, (2) Long Screws, (2) M9100 Only Inserts, (2) M9100 Only Washers, (2) Nuts, (2) Spacers, (9) #12-24 x 1/2 in Hex-Head Thread Forming Screws, 1/4 in x 11/32 in Drive Rivet, Blade Arm Bracket, Connection Head Clip, Connection Head Pin, Hex-Head Thread Forming Screws, Lock Washer, M9000 Crank Arm, M9000-152 Reinforcement Plate, Nut, Rod, Rod Connection Head, Shaft Clamp Plug, Swivel Ball Joint, Mounting Bracket |
Accessory Type | Damper Mount Kit |
Compatible with Series | M9000 |
Product Type | Mounting Kit |
Compatible with Manufacturer Model Number | M9108, M9116, M9124, M9132 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Compatible Manufacturer Part Number | M9108, M9116, M9124, M9132 |
Compatible with Manufacturer Part Number | M9000 |
Compatible with Brand | Johnson Controls |
Compatible Manufacturer Model Number | M9108, M9116, M9124, M9132 |
For Use with Mfr. Model Number | M9108, M9116, M9124, M9132 |
For Use With Mfr. Model Number | M9108, M9116, M9124, M9132 |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9108, M9116, M9124, M9132, Compatible with Series M9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS LG Diabetic Therm Sock (F2062-792 LG)
- ALL-FILTERS 20X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20201.11 6pk+)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L (SEC99AA-60C)
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- Johnson Controls Dampers