Shop All Pneumatic Actuators
Johnson Controls
Damper Actuator, 813Spring W/Swivel
Mfr # D-3244-4
Zoro # G6228801
product price: $780.18
/ea
Free Shipping & Returns
$780.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 4 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-3244-4
- Zoro # G6228801
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Width | 12 in |
Height | 23 5/8 in |
Length | 15 3/4 in |
Air Connection Size | 1/8 in |
Overall Width | 9 3/4 in |
Overall Depth | 23 5/8 in |
Overall Length | 15 3/4 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 25 psi, Control Pressure - Minimum 8 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Force at 20 psi 27.3 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-3240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 20" x 30" x 1", 4 Pack (KA20X30X1_4)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- JOHNS MANVILLE 1/2 in x 48 in x 48 in Calcium Silicate High Temperature Insulation (638330)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351060025)
- JOHNSON CONTROLS Damper Actuator, 3-7 Spring (D-3153-7)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8012)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- Johnson Controls Controls