Shop All Pneumatic Actuators
Johnson Controls
Damper Actuator, 8-13 psi
Mfr # D-3153-20
Zoro # G7735911
product price: $653.89
/ea
Free Shipping & Returns
$653.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke 3 in
- Application Dampers
- Overall Width 6 5/16 in
- Overall Length 7 7/8 in
- Control Pressure - Minimum 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-3153-20
- Zoro # G7735911
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Overall Width | 6 5/16 in |
Overall Length | 7 7/8 in |
Air Connection Size | 1/8 in |
Overall Depth | 15 7/16 in |
Details
Item | Pneumatic Damper Actuator |
Stroke | 3 in |
Application | Dampers |
Control Pressure - Minimum | 20 psi |
Installation Orientation | Versatile |
Actuator Connection | Ball Joint Connector |
Spring Range Maximum | 13 psi |
Diaphragm Material | Synthetic Elastomer |
Air Connection Type | NPT |
Operating Temperature - Maximum | 150 Degrees F |
Operating Temperature - Minimum | -20 Degrees F |
Valve Action | Normally Closed, Normally Open |
Control Pressure - Maximum | 30 psi |
Mounting Hardware Included | Mounting Bracket |
Specific Valve Action | Spring Return Down |
Spring Range Minimum | 8 psi |
Actuator Type | Linear |
Includes Positioner | Positioner Not Included |
Fire/Smoke Application | Not UL Recognized Components for Fire/Smoke Applications |
Manufacturer Series | D-3153 |
Description
Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 20 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-3153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 29.5" x 36" x 2", 6 Pack (FA29.5X36X2A_6)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2238-2PK)
- WATERWAY Waterway 3421221-1A 48-Frame Spa Pump (3421221-1A)
- JOHNSON CONTROLS Damper Actuator, 3-7 Spring (D-3153-7)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, Flange (V246GR1-001C)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 4 to 8 Spring (MP843D001)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- KMC KREUTER Mcp-80313101 Pneumatic Actuator (MCP-803131)
- Johnson Controls Pneumatic Actuators