Shop All Pneumatic Actuators
Johnson Controls
Damper Actuator, 510Spring W/Univ Mtg
Mfr # D-4073-3
Zoro # G6736581
product price: $376.76
/ea
Free Shipping & Returns
$376.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 25 psi
- Stroke 3 in
- Nominal Spring Range 5 to 10 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-4073-3
- Zoro # G6736581
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Length | 11 in |
Width | 3 7/8 in |
Height | 3 7/8 in |
Overall Length | 11 in |
Overall Width | 3 7/8 in |
Air Connection Size | 1/8 in |
Overall Depth | 3 7/8 in |
Description
Pneumatic Damper Actuator, Actuator Connection Pivot, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 25 psi, Diaphragm Material Aluminum Alloy, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Force at 0 psi 54 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series D-4073, Mounting Hardware Included Mounting Bracket, Mounting Type Pivot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Support, Louver (LS)
- DAYTON Thermostat, 50/60 Hz, Wall (30KA31)
- RHEEM Nat To Lp Conversion Kit (FP-26)
- SOLBERG HEPA Filter Element, 1 cfm, 0.3 Micron (HE04)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-1)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3801-8001)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, Flange (V246GR1-001C)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-8003)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-3153-5)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- FIREYE Mauv1 Uv Amp, 2-4 Sec Ffrt. Use (MAUV1)
- Johnson Controls Pneumatic Actuators