Shop All Actuators and Damper Motors
Johnson Controls
Damper Actuator, 310 in.-lb. Torque
Mfr # M9335-HGA-2
Zoro # G7824446
product price: $391.07
/ea
Free Shipping & Returns
$391.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point, On/Off, Proportional
- Torque 310 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9335-HGA-2
- Zoro # G7824446
- Country of Origin China
- Category Actuators and Damper Motors
Dimensions
Height | 5 13/32 in |
Depth | 2 7/16 in |
Width | 3 3/16 in |
Overall Width | 3 1/4 in |
Overall Height | 5 3/8 in |
Overall Depth | 2 1/2 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Proportional, Rated Torque 310 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 5, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Rotation CW/CCW, Stroke Degree 35 to 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1037487S Heat Element Asm. (B1037487S)
- DAYTON Volume Control Damper, 8-1/4"D, 10"DuctDia (3HGN9)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- JOHNSON CONTROLS Gasketpipeheadgasket W/Screw (T-4002-625)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-2S)
- JOHNSON CONTROLS 24V 3WIRE INCREMENTAL ELEC ACT (VA-7150-1001)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGA-3)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-2S)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGC-2)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-HGA-2)
- Johnson Controls Actuators and Damper Motors