Shop All Pneumatic Actuators
This Product is Discontinued
Johnson Controls
Damper Actuator, 2In Stroke, 813Spring (Discontinued)
Mfr # D-3062-3
Zoro # G6144747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Stroke 2 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D-3062-3
- Zoro # G6144747
- UPC # 13263852866
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Width | 3 3/16 in |
Length | 6 13/16 in |
Height | 3 3/16 in |
Details
Item | Pneumatic Damper Actuator |
Operating PSI Range | 0 to 20 |
Max. Air Pressure | 30 psi |
Stroke | 2 in |
Nominal Spring Range | 8 to 13 psi |
Mounting Type | Pivot |
For Use With | Dampers |
Net Force Exerted @ 0 PSI | 52.8 |
Provides | Gradual or Positive Actuation of Medium Dampers, 4 sq ft max |
Net Force Exerted @ 18 PSI | 46.2 |
Description
Pneumatic Damper Actuator, Mounting Type Pivot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.