Shop All Current Transducers
Johnson Controls
Current Transducer, Split, Foot Mounted
Mfr # CTD-C3H00-1
Zoro # G7151593
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 20/100/150
- Output 0 to 10V DC
- Loop Supply Voltage Self Powered
- Rated Insulation Volts 600V AC
- Input Frequency (Hz) 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # CTD-C3H00-1
- Zoro # G7151593
- Country of Origin Mexico
- Category Current Transducers
Dimensions
Length (In.) | 1.0625 in |
Hole Dia. (In.) | 23/32 x 13/16 |
Width (In.) | 2.5625 in |
Height (In.) | 2.7188 in |
Details
Item | Current Transducer |
Range (Amps) | 20/100/150 |
Output | 0 to 10V DC |
Loop Supply Voltage | Self Powered |
Rated Insulation Volts | 600V AC |
Input Frequency (Hz) | 50/60 |
Includes | Foot Mounting Holes |
Description
Current Transducer, Range (Amps) 20/100/150, Output 0 to 10VDC, Loop Supply Voltage Self Powered, Rated Insulation Volts 600VAC rms, Input Frequency (Hz) 50/60, Length (In.) 1-1/16, Width (In.) 2-9/16, Height (In.) 2-23/32, Hole Dia. (In.) 23/32 x 13/16, Includes Foot Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Transmitter, For Wireless Auto Operator (CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, (TDFS2-1-P-06)
- FLUKE High Voltage Probe (Fluke-80K-40)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-600psi (GLS430)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C2G00-1)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- CELESCO 3.1984MA/INCH 4-20MA 8-40V-DC LINEAR POSITION TRANSDUCER (PT420-0005-111-1110)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-50A (RIBXKTV5-50)
- FOXBORO Air Converter 4-20Ma 0-30Psi Current To Pressure Transducer (E69F-BI8-RS)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-10A (RIBXKTV5-10)
- Johnson Controls Current Transducers