Shop All Current Transducers
Johnson Controls
Current Transducer, Split, Foot Mounted
Mfr # CTD-C2G00-1
Zoro # G7151934
product price: $87.83
/ea
Free Shipping & Returns
$87.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 30/60/120
- Output 0 to 5V DC
- Loop Supply Voltage Self Powered
- Rated Insulation Volts 600V AC
- Input Frequency (Hz) 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # CTD-C2G00-1
- Zoro # G7151934
- Country of Origin Mexico
- Category Current Transducers
Dimensions
Hole Dia. (In.) | 23/32 x 13/16 |
Width (In.) | 2.5625 in |
Height (In.) | 2.7188 in |
Length (In.) | 1.0625 in |
Details
Item | Current Transducer |
Range (Amps) | 30/60/120 |
Output | 0 to 5V DC |
Loop Supply Voltage | Self Powered |
Rated Insulation Volts | 600V AC |
Input Frequency (Hz) | 50/60 |
Includes | Foot Mounting Holes |
Description
Current Transducer, Range (Amps) 30/60/120, Output 0 to 5VDC, Loop Supply Voltage Self Powered, Rated Insulation Volts 600VAC, Input Frequency (Hz) 50/60, Length (In.) 1-1/16, Width (In.) 2-9/16, Height (In.) 2-23/32, Hole Dia. (In.) 23/32 x 13/16, Includes Foot Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 60 PSI)
- ALLEGRO INDUSTRIES Cassettes, Lead, 37mm, PK50 (9804-14)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C3H00-1)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-20A (RIBXKTV5-20)
- MEASUREMENT SPECIALTIES Linear Position Transducer (LBB-375-PA-040 02350716-000)
- LEM Current To Pressure Transducer (LF 505-S)
- GUTOR PRESSURE TO CURRENT TRANSDUCER (360-0019)
- Johnson Controls Current Transducers