Shop All Current Transducers
Johnson Controls
Current Transducer, Split, Foot Mounted
Mfr # CTD-C1G00-1
Zoro # G6685201
product price: $106.79
/ea
Free Shipping & Returns
$106.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Amps) 30/60/120
- Output 4 to 20ma
- Loop Supply Voltage 24V AC/V DC
- Rated Insulation Volts 600V AC
- Input Frequency (Hz) 50/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # CTD-C1G00-1
- Zoro # G6685201
- Country of Origin Mexico
- Category Current Transducers
Dimensions
Height (In.) | 2.7188 in |
Hole Dia. (In.) | 23/32 x 13/16 |
Length (In.) | 1.0625 in |
Width (In.) | 2.5625 in |
Details
Item | Current Transducer |
Range (Amps) | 30/60/120 |
Output | 4 to 20ma |
Loop Supply Voltage | 24V AC/V DC |
Rated Insulation Volts | 600V AC |
Input Frequency (Hz) | 50/60 |
Includes | Foot Mounting Holes |
Description
Current Transducer, Range (Amps) 30/60/120, Output 4 to 20mA, Loop Supply Voltage 24VAC/DC, Rated Insulation Volts 600VAC rms, Input Frequency (Hz) 50/60, Length (In.) 1-1/16, Width (In.) 2-9/16, Height (In.) 2-23/32, Hole Dia. (In.) 23/32 x 13/16, Includes Foot Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Gauge, Glycrne Flld, 0-60 psi, 1/4" Stm Mnt (221317)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE1)
- APG Digital Pressure Gauge, Range 0-100 PSI (PG2-0100)
- CYTIVA WHATMAN Inline Filter Device, 1um, PK10 (6728-5100)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C2G00-1)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C3H00-1)
- FOXBORO Air Converter 4-20Ma 0-30Psi Current To Pressure Transducer (E69F-BI8-RS)
- MTS Temposonics 2774.91M/S Linear Position Transducer (RHS0180UD601V02)
- CELESCO 3.1984MA/INCH 4-20MA 8-40V-DC LINEAR POSITION TRANSDUCER (PT420-0005-111-1110)
- GUTOR PRESSURE TO CURRENT TRANSDUCER (360-0019)
- Johnson Controls Current Transducers