Shop All Current Sensing Relays
Johnson Controls
Current Switch Mini Solid, Slid Adj
Mfr # H809
Zoro # G0835129
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage Current Sensing Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # H809
- Zoro # G0835129
- Country of Origin United States
- Category Current Sensing Relays
Details
Item - Relay | Current Sensing Relay |
Item | Current Switch Relay |
Input Voltage | Current Sensing Relay |
Description
Current Switch Relay, Input Voltage Current Sensing Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 25A (783Y02)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- Johnson Controls Electrical Relays