Shop All Current Sensing Relays
Johnson Controls
Current Sensor Relay, 20Amp Spdt
Mfr # RIBX24BF
Zoro # G0571798
product price: $106.42
/ea
Free Shipping & Returns
$106.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage Current Sensing Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # RIBX24BF
- Zoro # G0571798
- Country of Origin United States
- Category Current Sensing Relays
Details
Item - Relay | Current Sensing Relay |
Item | Current Sensor Relay |
Input Voltage | Current Sensing Relay |
Description
Current Sensor Relay, Input Voltage Current Sensing Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS46B)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, 1NO Form (CSDECM-S25050L)
- JOHNSON CONTROLS Current Sensor Solid, 020/40/80 (H721LC)
- AIROTRONICS Current Sens Relay, 1 to 20A, Self Powered (CSW/LED)
- Johnson Controls Current Sensing Relays