Shop All Current Sensing Relays
Johnson Controls
Current Sensing Relay, Split Core, 24VAC
Mfr # CSDSC-C50100L1
Zoro # G6560622
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24V AC
- AC Contact Rating - Relay 1.00A @ 30V
- DC Contact Rating - Relay 1.00A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # CSDSC-C50100L1
- Zoro # G6560622
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Overall Height - Relay | 2.5 in |
Body Height - Relay | 2.5 in |
Body Width - Relay | 0.57 in |
Body Depth - Relay | 2.23 in |
Body Width | 0.57 in |
Body Depth | 2.23 in |
Overall Depth | 2.5 in |
Body Height | 2.5 in |
Sensing Hole Diameter | 0.75 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 10 A @ 125V, Contact Rating (DC) 1 A @ 30V, Core Type Split, Current Rating 150 A, Input Voltage 24V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 0.5 to 100 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.75 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, 24 AWG, Body Depth 2.23 in, Body Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- JOHNSON CONTROLS Current Sensor Solid, 020/40/80 (H721LC)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- VERIS Current Switch .5/175A Adj. W/Led (H-608)
- Johnson Controls Electrical Relays