Shop All Current Sensing Relays
Johnson Controls
Current Sensing Relay, 0.5A, 30VAC/DC
Mfr # R310AD-1C
Zoro # G7048526
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 30V AC/DC
- AC Contact Rating - Relay 10A @ 260V
- DC Contact Rating - Relay 5A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # R310AD-1C
- Zoro # G7048526
- Country of Origin Mexico
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 1.85 in |
Overall Height - Relay | 2.34 in |
Body Depth - Relay | 0.88 in |
Body Height - Relay | 2.34 in |
Body Depth | 0.88 in |
Body Width | 1.85 in |
Body Height | 2.34 in |
Overall Depth | 2.34 in |
Sensing Hole Diameter | 0.7 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 10 A @ 260V, Contact Rating (DC) 5 A @ 30V, Core Type Solid, Input Voltage 0 to 30V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 0.50 A, Trip Point Type Fixed, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.7 in, Status Indicator LED Indicator, Body Depth 0.88 in, Body Height 2.34 in, Body Width 1.85 in, Compatible with Manufacturer Model Number P28, P445, P45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32BF)
- HONDA Air Cleaner Element (17211-ZBH-W00)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 20A (RIBX24SBF)
- Johnson Controls Current Sensing Relays