Shop All Current Sensing Relays
Johnson Controls
Current Sensing Relay, 0.50A, No Relay
Mfr # CSDECM-C35200L0
Zoro # G6322187
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 1.00A @ 30V
- DC Contact Rating - Relay 1.00A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # CSDECM-C35200L0
- Zoro # G6322187
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Depth - Relay | 2.23 in |
Overall Height - Relay | 2.5 in |
Body Height - Relay | 2.5 in |
Body Width - Relay | 0.57 in |
Body Depth | 2.23 in |
Overall Depth | 2.5 in |
Body Height | 2.5 in |
Body Width | 0.57 in |
Sensing Hole Diameter | 0.75 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 10 A @ 125V, Contact Rating (DC) 1 A @ 30V, Core Type Split, Current Rating 200 A, Input Voltage Self Powered, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 0.35 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.75 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, 22 AWG, Body Depth 2.23 in, Body Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electrical Counter (P9-4904)
- AAON COVER SWITCH DISCONNECT HINGED (G067330)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- JOHNSON CONTROLS Current Sensor Solid, 020/40/80 (H721LC)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- Johnson Controls Electrical Relays