Shop All Current Sensing Relays
Johnson Controls
Current Sensing Relay, 0.50A, 1NO Form
Mfr # CSDECM-S25050L
Zoro # G6322141
original price:
$69.83
20% off
Not eligible for select promotions
$55.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 1.00A @ 30V
- DC Contact Rating - Relay 1.00A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # CSDECM-S25050L
- Zoro # G6322141
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 0.97 in |
Body Height - Relay | 2.26 in |
Body Depth - Relay | 1.6 in |
Overall Height - Relay | 2.26 in |
Sensing Hole Diameter | 0.51 in |
Overall Depth | 2.26 in |
Body Height | 2.26 in |
Body Width | 0.97 in |
Body Depth | 1.6 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 30V, Contact Rating (DC) 1 A @ 30V, Core Type Solid, Current Rating 50 A, Input Voltage Self Powered, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 0.25 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.51 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, 24 AWG, Body Depth 1.6 in, Body Height 2.26 in, Body Width 0.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNCASP)
- Johnson Controls Current Sensing Relays