Shop All Motorized Dampers Accessories
Johnson Controls
Crank Arm Kit
Mfr # M9208-150
Zoro # G6780943
product price: $41.26
/ea
$41.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9208 Series Actuators
- Includes M9000-604 Anti-Rotation Bracket, M9203-603 Adjustable Stop Kit, M9203-GGx-2(Z) Actuator
- Accessory Type Crank Arm Kit
- Compatible with Manufacturer Model Number M9208-100
- Product Type Crank Arm Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9208-150
- Zoro # G6780943
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Rod Size | 1/2 in |
Details
Item | Crank Arm Kit |
For Use With | M9208 Series Actuators |
Includes | M9000-604 Anti-Rotation Bracket, M9203-603 Adjustable Stop Kit, M9203-GGx-2(Z) Actuator |
Accessory Type | Crank Arm Kit |
Compatible with Manufacturer Model Number | M9208-100 |
Product Type | Crank Arm Kit |
Compatible with Series | M9208 |
Compatible with Manufacturer Part Number | M9208 |
Compatible Manufacturer Part Number | M9208-100 |
Compatible with Manufacturer Model Number [NEW] | M9208 |
Compatible with Brand | Johnson Controls |
Rod Shape | Threaded |
Material | Aluminum |
Compatible Manufacturer Model Number | M9208-100 |
For Use with Mfr. Model Number | M9208-100 |
For Use With Mfr. Model Number | M9208-100 |
Description
Crank Arm Kit, Product Type Crank Arm Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9208-100, Compatible with Grainger Part Number 41P563, Compatible with Series M9208, Includes M9000-604 Anti-Rotation Bracket, M9203-603 Adjustable Stop Kit, M9203-GGx-2(Z) Actuator, Material Aluminum, Rod Shape Threaded, Rod Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 18 in. W X 30 in. H X 1 in. D Carbon 11 MERV Pleated Allergen Air Filter 1 pk (AL28-4)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- BELL & GOSSETT STEEL BAFFLE (A91559)
- WHITE-RODGERS Sensi Wifi Thermostat (ST75)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Vertical Remote Mounting Kit (M9000-171)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- Johnson Controls Motorized Dampers Accessories