Shop All Motorized Dampers Accessories
Johnson Controls
Crank Arm Kit
Mfr # M9203-150
Zoro # G8987517
product price: $41.26
/ea
$41.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9203 Series Actuators
- Includes M9000-604 Anti-Rotation Bracket, M9203-603 Adjustable Stop Kit, M9203-GGx-2(Z) Actuator
- Accessory Type Crank Arm Kit
- Product Type Crank Arm Kit
- Compatible with Series M9203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-150
- Zoro # G8987517
- UPC # 066201126215
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Rod Size | 1/2 in |
Details
Item | Crank Arm Kit |
For Use With | M9203 Series Actuators |
Includes | M9000-604 Anti-Rotation Bracket, M9203-603 Adjustable Stop Kit, M9203-GGx-2(Z) Actuator |
Accessory Type | Crank Arm Kit |
Product Type | Crank Arm Kit |
Compatible with Series | M9203 |
Compatible with Manufacturer Model Number | M9203-GGB-2 |
Material | Aluminum |
Compatible with Brand | Johnson Controls |
Rod Shape | Threaded |
Standards | CCN XAPX, CE Listed, UL 60730-1A: 2003-08, UL 60730-2-14: 2002-02, UL Listed |
Compatible with Manufacturer Part Number | M9203 |
Compatible with Manufacturer Model Number [NEW] | M9203 |
Compatible Manufacturer Part Number | M9203-GGB-2 |
Compatible Manufacturer Model Number | M9203-GGB-2 |
For Use with Mfr. Model Number | M9203-GGB-2 |
For Use With Mfr. Model Number | M9203-GGB-2 |
Description
Crank Arm Kit, Product Type Crank Arm Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203-GGB-2, Compatible with Grainger Part Number 41P561, Compatible with Series M9203, Includes M9000-604 Anti-Rotation Bracket, M9203-603 Adjustable Stop Kit, M9203-GGx-2(Z) Actuator, Material Aluminum, Rod Shape Threaded, Rod Size 1/2 in, Standards CCN XAPX, CE Listed, UL 60730-1A: 2003-08, UL 60730-2-14: 2002-02, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 12-1/4" L (8040400001)
- EVERPURE Cartridge, Water Filter - Xc (EV961310)
- YORK SOURCE1 Board Cntrl Blower Ut (S1-03109175000)
- DURAVENT 6"X4"X5" BVENT Wye 4" Branch 5" Base (6BVY45)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-101)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 3/4 (JT2313)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- Johnson Controls Motorized Dampers Accessories