Shop All Thermostat Guards and Accessories
Johnson Controls
Cover Br Horiz Conc Not
Mfr # T-4002-2127
Zoro # G3152935
original price:
$96.88
9% off
new price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Blank Cover
- Color Beige
- Color/Material Beige, Brass
- Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T-4002-2127
- Zoro # G3152935
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Details
Item | Thermostat Cover |
Material | Brass |
Includes | Blank Cover |
Color | Beige |
Color/Material | Beige, Brass |
Features | Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant |
Compatible Manufacturer Model Number | T-4002-201, T-4002-202, T-4002-203, T-4002-204 |
Mounting Direction | Horizontal |
Shape | Rectangle |
Accessory Type | Thermostat Cover |
Compatible Brand and Series | Johnson Controls T-4000 |
Description
Thermostat Cover, Color Beige, Compatible Brand and Series Johnson Controls T-4000, Compatible Grainger Part Number 38Y156, 38Y157, 38Y158, 38Y159, Compatible Manufacturer Model Number T-4002-201, T-4002-202, T-4002-203, T-4002-204, Includes Blank Cover, Material Brass, Mounting Direction Horizontal, Features Adjustable Sensitivities and Set Points, Element Identification Labels, Shock Resistant, Single or Dual Bimetal Sensing Elements, Vibration Resistant, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- GOODMAN 22312904 Htr 3 5.0Kw Assy (22312904)
- QMARK Building Automation Control (CNTLSSPBMS)
- SUPCO Eye Sight Glass, 5/8" MF x 5/8" MF (SG205)
- JOHNSON CONTROLS Platewall Plate (NS-WALLPLATE-0)
- JOHNSON CONTROLS Temp Sensor Wallplate, Bacnet W/Logo (TE-6310F-0)
- JOHNSON CONTROLS Temperature Sensor, Indoor, Gray (A99BB-500C)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-1)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-6359-1)
- JOHNSON CONTROLS Network Sensor, CO2, White, No Logo (NSB8BHC041-0)
- JOHNSON CONTROLS Network Sensor, CO2, Black, Logo (NSB8BTC242-0)
- Johnson Controls Thermostat Guards and Accessories