Shop All Fan Parts
Johnson Controls
Coupling, Aqua, 0.007 in.
Mfr # R-3710-2007
Zoro # G2501129
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pneumatic Operating Systems
- Material Plastic
- For Use With Mfr. Model Number T-4100-1, T-4100-2, T-4100-3
- Fits Brand Johnson Controls
- Color Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # R-3710-2007
- Zoro # G2501129
- Country of Origin Mexico
- Category Fan Parts
Dimensions
Connection Size | 1/4 in |
Connection Size/Type | 1/4 in Barbed |
Orifice Size | 0.18 mm |
Details
For Use With | Pneumatic Operating Systems |
Material | Plastic |
For Use With Mfr. Model Number | T-4100-1, T-4100-2, T-4100-3 |
Fits Brand | Johnson Controls |
Item | Coupling, Aqua , 0.007" |
Color | Aqua |
Maximum Pressure | 25 psig |
Maximum Temperature | 180 Degrees F |
Fitting Type | Straight Coupling |
Connection Type | Barbed |
Output Flow Capacity @ 20 psig | 45 scim |
Description
Coupling, Aqua, Color Aqua, Connection Size 1/4 in, Connection Type Barbed, Fitting Type Straight Coupling, Material Plastic, Orifice Size 0.18 mm, Output Flow Capacity @ 20 psig 45 scim, Maximum Pressure 25 psig, Maximum Temperature 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE INCREASER 3""X4"" (GV1418)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Matte Black (51464-40)
- JB INDUSTRIES Valve Core Torque Tool (A32008)
- JOHNSON CONTROLS Hardwareknob Adj.Clear-Plastic W/Screw (T-4002-5012)
- JOHNSON CONTROLS Panel Power Supply 96Va 120/24Vac Power (PAN-PWRSP)
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- JOHNSON CONTROLS Cblnetwork75, 75Ft, Cblnetwork75 (CBL-NETWORK75)
- JOHNSON CONTROLS Restrictor 0.005 in. (R-3710-1005)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- MASTER Diffusion Cap (72-036-0210)
- Johnson Controls Fan Parts