Shop All Compression Tube Fittings
Johnson Controls
Coupler Comp, 1/2" x 3/8", PK25
Mfr # F-800-6
Zoro # G7730576
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Size 1/2" x 3/8"
- Basic Pipe Fitting Shape Coupler
- Pipe Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # F-800-6
- Zoro # G7730576
- UPC # 78502818276
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2" x 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coupler |
Basic Pipe Fitting Shape | Coupler |
Pipe Fitting Connection Type | Compression |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Coupler |
Description
Coupler Comp,1/2" x 3/8", Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome (SD8611)
- ANVIL FNPT x Butt Weld, Forged Steel Elbowlet (0766261044)
- PARKER Cap, Zinc Stl, CompxMale SAE, 1/4x9/16-18In (4 FNL-S)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 15 psi, Bronze (13211B15)
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Female Coupling (700066-0408)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- PARKER 3/4" Compression 316 SS Cap (12 FNL-SS)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 3/8In (GSC-6)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx3/8In (GAMS-86)
- HAM-LET Bulkhead, SS (774LF SS 10MMX 1/4)
- Johnson Controls Tube Fittings