Shop All Line Voltage Thermostats
Johnson Controls
Control Module, -50 Degrees to 360 Degrees F, 24VAC
Mfr # C450CRN-1C
Zoro # G6400265
product price: $456.45
/ea
Free Shipping & Returns
$456.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24VAC
- Differential -50 Degrees to 360 Degrees F
- Display Type Digital
- Number of Relay Inputs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # C450CRN-1C
- Zoro # G6400265
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/8 in |
Height | 6 in |
Depth | 2 1/2 in |
Overall Length | 6" |
Overall Depth | 2 3/8 in |
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 150 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 24V AC, Variable Output Voltage Yes, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, PSA, Plug (SRL06121PADJB)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- THE BRUSH MAN 4” Roofers Adhesive Brush, Very Stiff 1-1/2” Synthetic Fill, 12PK (PB4SP)
- TOUGH GUY Condenser, Dia 5/16, 8 32(F)Thread, L 4 1/2 (3HGT4)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High/Close High, SPDT (A28GA-23C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST (T4398A1021)
- Johnson Controls Line Voltage Thermostats