Shop All Line Voltage Thermostats
Johnson Controls
Control Module 24VAC
Mfr # C450CEN-1C
Zoro # G6993682
Free Shipping & Returns
$456.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24VAC
- Differential -50 Degrees to 360 Degrees F
- Display Type Analog
- Number of Relay Inputs 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # C450CEN-1C
- Zoro # G6993682
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/8 in |
Height | 5 in |
Depth | 2 1/2 in |
Overall Length | 5" |
Overall Depth | 2 3/8 in |
Overall Height | 5 in |
Overall Width | 2 3/8 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 150 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Analog, Input Voltage 24V AC, Variable Output Voltage Yes, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX9)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- GREENHECK 115v Exhuast Fan (SP-B150)
- SOLER & PALAU Speed Control, 10A, 230V (SCR-210)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC (A421ABG-02C)
- JOHNSON CONTROLS Line Voltage Thermostat, Thermostat, 40 Degrees to 90 Degrees F, SPST (T26J-7C)
- JOHNSON CONTROLS Temperature Stage Module, SPDT, 24V (S350CC-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GBF-02C)
- JOHNSON CONTROLS Remote Bulb thermostat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-4C)
- QUINCY LAB Quincy Lab Bimet Thermostat (201-2217)
- Johnson Controls Line Voltage Thermostats