Shop All Motorized Dampers Accessories
Johnson Controls
Control Damper, Accessory, Linkage Rod
Mfr # DMPR-KC102
Zoro # G0943419
product price: $28.86
/ea
$28.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Control Damper,Accessory,Linkage Rod
- Material Steel
- Compatible with Manufacturer Model Number DS-3153-1, DS-3153-2, DS-3153-4, DS-3153-5
- Rod Length 4 ft
- Compatible with Brand Johnson Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # DMPR-KC102
- Zoro # G0943419
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Rod Length | 4 ft |
Rod Size | 5/16 in |
Details
Item | Push Rod |
Accessory Type | Control Damper,Accessory,Linkage Rod |
Material | Steel |
Compatible with Manufacturer Model Number | DS-3153-1, DS-3153-2, DS-3153-4, DS-3153-5 |
Compatible with Brand | Johnson Controls |
Product Type | Push Rod |
Compatible with Series | DS-3153 |
Rod Shape | Round |
Compatible Manufacturer Part Number | DS-3153-1, DS-3153-2, DS-3153-4, DS-3153-5 |
Compatible Manufacturer Model Number | DS-3153-1, DS-3153-2, DS-3153-4, DS-3153-5 |
For Use with Mfr. Model Number | DS-3153-1, DS-3153-2, DS-3153-4, DS-3153-5 |
For Use With Mfr. Model Number | DS-3153-1, DS-3153-2, DS-3153-4, DS-3153-5 |
Description
Push Rod, Product Type Push Rod, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number DS-3153-1, DS-3153-2, DS-3153-4, DS-3153-5, Compatible with Series DS-3153, Material Steel, Rod Length 4 ft, Rod Shape Round, Rod Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv81-1 1/2 1-1/2" Gas Pressure (RV81-1)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011216)
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT, 240V (C12-5010)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- Johnson Controls Motorized Dampers Accessories