Shop All Pneumatic Control Accessories
Johnson Controls
Control Ball Valve, 3-Way, 46 Coefficient
Mfr # VG18A5KS
Zoro # G9895466
product price: $864.09
/ea
Free Shipping & Returns
$864.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closeoff Pressure 50 psi
- Valve Only/Actuator Included Valve Only
- Connection Size 2 1/2 in
- Depth 13 in
- Safe Working Steam PSI 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG18A5KS
- Zoro # G9895466
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Connection Size | 2 1/2 in |
Depth | 13 in |
Width | 11 in |
Height | 13 in |
Overall Height | 13 in |
Overall Depth | 13 in |
Port Connection Size | 2 1/2 in |
Overall Length | 11 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 29, Close-Off Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Wireless connection and operation with digital manifolds and Smart App via Bluetooth (0564 1560 01)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- DAYTON Propeller, Dia 14 In, Bore Dia 1/2 In (2MXX7)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1005)
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- JOHNSON CONTROLS Lever Arm Assembly (D-9502-604)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- SOLER & PALAU Ext Fixed Alum Grill, 8" (GRA-200)
- Johnson Controls Controls