Shop All Pneumatic Control Accessories
Johnson Controls
Control Ball Valve, 3-Way, 208 Coefficient
Mfr # VG18A5LW
Zoro # G9895350
product price: $1,286.81
/ea
Free Shipping & Returns
$1,286.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Safe Working Steam PSI 25
- Connection Type Flanged
- Safe Working Water PSI 250 psi
- Valve Type 3-Way
- Coefficient of Volume 208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG18A5LW
- Zoro # G9895350
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Width | 8 in |
Connection Size | 3 in |
Depth | 13 in |
Height | 13 in |
Port Connection Size | 3 in |
Overall Length | 8 in |
Overall Depth | 13 in |
Overall Height | 13 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 105, Close-Off Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Replacement Cartridge - 4Cb5 (9617-11)
- AIR HANDLER Pleated Air Filter, 20x21x1, MERV 11 (817YT7)
- WARMLYYOURS Ember Flex Radiant Panel Heater - White - 700W - 47” x 24” - Dual Connection (IP-EM-FLX-WHT-0700-CW)
- FIELD CONTROLS 46474500 Renewel Kit For Uv-500C (46474500)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AE)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AE)
- JOHNSON CONTROLS Spring Kit (V-4332-6001)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 3/4 (VG1845BL)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- Johnson Controls Pneumatic Control Accessories