Shop All Pneumatic Control Accessories
Johnson Controls
Control Ball Valve, 3-Way, 173 Coefficient
Mfr # VG18A5LV
Zoro # G9895658
product price: $1,099.74
/ea
Free Shipping & Returns
$1,099.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closeoff Pressure 50 psi
- Height 13 in
- Material Brass, Stainless Steel
- Max. Water Temp. 284 Degrees F
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG18A5LV
- Zoro # G9895658
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Height | 13 in |
Depth | 13 in |
Connection Size | 3 in |
Width | 8 in |
Port Connection Size | 3 in |
Overall Height | 13 in |
Overall Depth | 13 in |
Overall Length | 8 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 88, Close-Off Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B2833001S 115V Draft Inducer (B2833001S)
- CHEVRON Black Tubing, 250 ft. Roll, 5/32 in. (1063636)
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCC20-28, 2PK (20255.8H)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (AWH4404FNW)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1006)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3141)
- Johnson Controls Controls