Shop All Pneumatic Control Accessories
Johnson Controls
Control Ball Valve, 2-Way, 348 Coefficient
Mfr # VG12A5PZ
Zoro # G9895536
product price: $2,284.83
/ea
Free Shipping & Returns
$2,284.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type 2-Way
- For Use With Mfr. No. M9000
- Valve Only/Actuator Included Valve Only
- Connection Size 6 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG12A5PZ
- Zoro # G9895536
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Connection Size | 6 in |
Width | 11 in |
Depth | 13 in |
Height | 13 in |
Overall Length | 11 in |
Overall Depth | 13 in |
Overall Height | 13 in |
Port Connection Size | 6 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 19-194 Silicone Seam Roller 4" (19-194)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- SOLER & PALAU Inline Backdraft Damper, 8" (MCA-200)
- B & K Motor Base 56Z 1/3-3/4Hp (2724)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BL)
- JOHNSON CONTROLS Temp Pneumatic Switch, Open On Rise, Auto (A40GA-2C)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Ts150 Firestat, Ts150 Firestat (DMPR-RS318)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/2 (VG1845ER)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White, Mounting Style: Horizontal, No Thermometer, No Windows (T-4000-3139)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- Johnson Controls Controls