Shop All Motorized Dampers Accessories
Johnson Controls
Conduit Adapters
Mfr # M9200-100
Zoro # G6412883
product price: $37.87
/ea
$37.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9203 Series Actuators
- Includes Adapter, Retaining Screw
- Accessory Type Conduit Adapters
- Product Type Conduit Adapter
- Compatible with Series M9208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9200-100
- Zoro # G6412883
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Details
Item | Conduit Adapter |
For Use With | M9203 Series Actuators |
Includes | Adapter, Retaining Screw |
Accessory Type | Conduit Adapters |
Product Type | Conduit Adapter |
Compatible with Series | M9208 |
Compatible with Manufacturer Model Number | M9208, M9210(20) |
Compatible with Manufacturer Part Number | M9210(20) And M9208 |
Compatible Manufacturer Part Number | M9208, M9210(20) |
Compatible with Manufacturer Model Number [NEW] | M9210(20) And M9208 |
Compatible with Brand | Universal |
Material | Plastic |
Compatible Manufacturer Model Number | M9208, M9210(20) |
For Use with Mfr. Model Number | M9208, M9210(20) |
For Use With Mfr. Model Number | M9208, M9210(20) |
Description
Conduit Adapter, Product Type Conduit Adapter, Compatible with Brand Universal, Compatible with Manufacturer Model Number M9208, M9210(20), Compatible with Series M9208, Includes Adapter, Retaining Screw, Material Plastic, For Conduit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- MR. HEATER Thermocouple Repl 12.5" (F273117)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- PAMLICO AIR 16 in. W X 16 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021616)
- JOHNSON CONTROLS Linkage Kit (M9000-560)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Anti Rotation Bracket (M9000-604)
- Johnson Controls Motorized Dampers Accessories